Shop SPECTRUM
See all product information
Create Account
2-Butoxyethyl Acetate, 20L
- Mfr # B1181-20LTMT56
- Zoro # G7954340
product price:Â
$
843.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
CAS Number
112-07-2
Chemical Container Type
Drum
Chemical Container Size
20 L
Molecular Weight
160.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1181-20LTMT56
- Zoro #
- G7954340
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Butoxyethyl Acetate
- Chemical Grade
- Lab
- CAS Number
- 112-07-2
- Chemical Container Type
- Drum
- Molecular Weight
- 160.21
- Chemical Formula
- CH3COOCH2CH2OC4H9
- Shelf Life
- 24 mo
- Chemical Container Material
- Metal
- Container Type
- Drum
- Application
- Industrial, Research Purpose
- Color
- Colorless
- Product Type
- 2-Butoxyethyl Acetate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Liquid
- Container Material
- Metal
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- B
- Storage Temperature
- Room Temperature
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 20 L
- Quantity
- 20
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
2-Butoxyethyl Acetate, Concentration Not Applicable, CAS Number 112-07-2, Molecular Weight 160.21, Chemical Formula CH3COOCH2CH2OC4H9, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.