Shop SPECTRUM
Additional $345.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bromine, Rgnt, ACS, 450g
- Mfr # B1145-450GM
- Zoro # G7967692
product price:Â
$
469.99
/ea
Key Features
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
ACS
Chemical Container Size
450 g
CAS Number
7726-95-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1145-450GM
- Zoro #
- G7967692
- UPC #
- -
- Country of Origin
- United States
- Item
- Bromine, Reagents, ACS
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- CAS Number
- 7726-95-6
- Chemical Formula
- Br2
- Shipping Restrictions
- UN1744, Bromine, 8, PG I, Poison Inhalation Hazard, Zone A
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 159.81
Dimensions
- Chemical Container Size
- 450 g
Description
Bromine, Reagents, ACS, CAS Number 7726-95-6, Molecular Weight 159.81, Chemical Formula Br2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 450 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1744, Bromine, 8, PG I, Poison Inhalation Hazard, Zone A
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.