Shop SPECTRUM
See all product information
Create Account
2-Butoxyethyl Acetate, 4L
- Mfr # B1181-4LTGL55
- Zoro # G7986638
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Container Size
4 L
Shelf Life
24 mo
Chemical Formula
CH3COOCH2CH2OC4H9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1181-4LTGL55
- Zoro #
- G7986638
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Butoxyethyl Acetate
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- CH3COOCH2CH2OC4H9
- Molecular Weight
- 160.21
- Chemical Grade
- Lab
- CAS Number
- 112-07-2
Description
2-Butoxyethyl Acetate, CAS Number 112-07-2, Molecular Weight 160.21, Chemical Formula CH3COOCH2CH2OC4H9, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.