Shop SPECTRUM
See all product information
Create Account
2-Ethoxyethanol, Reagent, 4L
- Mfr # E1021-4LTGL55
- Zoro # G8024961
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Shipping Restrictions
UN1171, Ethylene glycol monoethyl ether, 3, PG III
Chemical Container Type
Bottle
Chemical Container Size
4 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1021-4LTGL55
- Zoro #
- G8024961
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Ethoxyethanol
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN1171, Ethylene glycol monoethyl ether, 3, PG III
- Chemical Container Type
- Bottle
- Molecular Weight
- 90.12
- Chemical Grade
- Reagent
- Chemical Formula
- C4H10O2
- CAS Number
- 110-80-5
Dimensions
- Chemical Container Size
- 4 L
Description
2-Ethoxyethanol, CAS Number 110-80-5, Molecular Weight 90.12, Chemical Formula C4H10O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1171, Ethylene glycol monoethyl ether, 3, PG III
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.