Sodium Salicylate, Crystal, Reagent, 2.5kg
- Mfr # S1425-2.5KG13
- Zoro # G7956431
product price:Â
$
558.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
CAS Number
54-21-7
Molecular Weight
160.1
Chemical Formula
C7H5O3Na
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1425-2.5KG13
- Zoro #
- G7956431
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Salicylate
- Form
- Powder
- CAS Number
- 54-21-7
- Molecular Weight
- 160.1
- Chemical Formula
- C7H5O3Na
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Color
- Colorless
- Application
- Commercial
- Container Type
- Drum
- Product Type
- Sodium Salicylate
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Features
- Light Sensitive
- Special Information
- Light Sensitive
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Volume
- 2.5 kg
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Salicylate, Concentration Not Applicable, CAS Number 54-21-7, Molecular Weight 160.1, Chemical Formula C7H5O3Na, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.