This item is Discontinued.

Spectrum 2-Ethoxyphenol, 500g E0230-500G

2-Ethoxyphenol, 500g (Discontinued)

  • Mfr # E0230-500G
  • Zoro # G8012389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0230-500G
Zoro #
G8012389
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
2-Ethoxyphenol
CAS Number
94-71-3
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
138.17
Chemical Formula
C8H10O2
Chemical Container Material
Clear Glass

Description

2-Ethoxyphenol, CAS Number 94-71-3, Molecular Weight 138.17, Chemical Formula C8H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.