This item is Discontinued.

Spectrum 2-Ethylnitrobenzene, 25g E0153-25G

2-Ethylnitrobenzene, 25g (Discontinued)

  • Mfr # E0153-25G
  • Zoro # G7968149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E0153-25G
Zoro #
G7968149
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
2-Ethylnitrobenzene
Chemical Container Material
Clear Glass
Molecular Weight
151.17
Chemical Formula
C8H9NO2
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
612-22-6
Shelf Life
24 mo

Description

2-Ethylnitrobenzene, CAS Number 612-22-6, Molecular Weight 151.17, Chemical Formula C8H9NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.