2-Methylbutane, Reagent, 4L
- Mfr # M1246-4LTGL55
- Zoro # G8065421
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Container Type
Bottle
Chemical Formula
C5H12
Chemical Container Material
Amber Glass
CAS Number
78-78-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1246-4LTGL55
- Zoro #
- G8065421
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Methylbutane
- Form
- Liquid
- Chemical Container Type
- Bottle
- Chemical Formula
- C5H12
- Chemical Container Material
- Amber Glass
- CAS Number
- 78-78-4
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Shipping Restrictions
- UN1265, Pentane, 3, PG I
- Molecular Weight
- 72.15
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- 2-Methylbutane
- Container Material
- Glass
- REMOVE - Previous PI Node
- M
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 1
- Volume
- 4 L
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
2-Methylbutane, Concentration Not Applicable, CAS Number 78-78-4, Molecular Weight 72.15, Chemical Formula C5H12, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1265, Pentane, 3, PG I, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.