Shop SPECTRUM
See all product information
Create Account
2-Octanol, Reagent, 4L
- Mfr # O1005-4LTGL55
- Zoro # G2934776
product price:Â
$
517.99
/ea
Free Shipping & Returns
Key Features
Container Material
Glass
Shelf Life
24 mo
Form
Liquid
Application
Commercial
Shipping Restrictions
UN2810, Toxic Liquid, Organic, n.o.s. (2-Octanol), 6.1, PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O1005-4LTGL55
- Zoro #
- G2934776
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Octanol
- Container Material
- Glass
- Shelf Life
- 24 mo
- Form
- Liquid
- Application
- Commercial
- Shipping Restrictions
- UN2810, Toxic Liquid, Organic, n.o.s. (2-Octanol), 6.1, PG III
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Lab
- Molecular Weight
- 130.23
- Container Type
- Bottle
- Chemical Formula
- C8H18O
- Color
- Colorless
- Chemical Container Type
- Bottle
- CAS Number
- 123-96-6
- Product Type
- 2-Octanol
- Volume
- 4 L
- Quantity
- 1
- REMOVE - Previous PI Node
- O
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
2-Octanol, Concentration Not Applicable, CAS Number 123-96-6, Molecular Weight 130.23, Chemical Formula C8H18O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s. (2-Octanol), 6.1, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.