Shop SPECTRUM
See all product information
Create Account
Octocrylene, 250mL
- Mfr # O3001-250ML50
- Zoro # G7980688
product price:Â
$
865.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
361.49
Chemical Formula
C24H27NO2
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O3001-250ML50
- Zoro #
- G7980688
- UPC #
- -
- Country of Origin
- United States
- Item
- Octocrylene
- Molecular Weight
- 361.49
- Chemical Formula
- C24H27NO2
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- CAS Number
- 6197-30-4
- Shelf Life
- 24 mo
- Application
- Industrial, Research Purpose
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Octocrylene
- Form
- Liquid
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 250
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature
- Room Temperature
- Volume
- 250 mL
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- O
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 250 mL
Description
Octocrylene, Concentration Not Applicable, CAS Number 6197-30-4, Molecular Weight 361.49, Chemical Formula C24H27NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 250 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.