This item is Discontinued.

Spectrum 3, 4-Dibromothiophene, 25g D1676-25G

3, 4-Dibromothiophene, 25g (Discontinued)

  • Mfr # D1676-25G
  • Zoro # G8073410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1676-25G
Zoro #
G8073410
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
3,4-Dibromothiophene
Chemical Formula
C4H2Br2S
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
241.93
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
3141-26-2

Description

3,4-Dibromothiophene, CAS Number 3141-26-2, Molecular Weight 241.93, Chemical Formula C4H2Br2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.