This item is Discontinued.

Spectrum 3, 5-Diiodosalicylic Acid, 250g D1677-250G

3, 5-Diiodosalicylic Acid, 250g (Discontinued)

  • Mfr # D1677-250G
  • Zoro # G8026328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1677-250G
Zoro #
G8026328
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
3,5-Diiodosalicylic Acid
Chemical Formula
C7H4I2O3
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
389.92
Chemical Container Material
Clear Glass
CAS Number
133-91-5

Description

3,5-Diiodosalicylic Acid, CAS Number 133-91-5, Molecular Weight 389.92, Chemical Formula C7H4I2O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.