This item is Discontinued.

Spectrum 3-Ethoxyacrylonitrile, 250mL E0388-250ML

3-Ethoxyacrylonitrile, 250mL (Discontinued)

  • Mfr # E0388-250ML
  • Zoro # G8028242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0388-250ML
Zoro #
G8028242
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
250 mL

Details

Item
3-Ethoxyacrylonitrile
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C5H7NO
Molecular Weight
97.12
Shipping Restrictions
UN3334, Aviation Regulated Liquid, N.O.S., 9
Chemical Container Type
Bottle
CAS Number
61310-53-0
Shelf Life
24 mo

Description

3-Ethoxyacrylonitrile, CAS Number 61310-53-0, Molecular Weight 97.12, Chemical Formula C5H7NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3334, Aviation Regulated Liquid, n.o.s., 9

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.