This item is Discontinued.

Spectrum 3-Ethylpentane, 5mL E0046-5ML

3-Ethylpentane, 5mL (Discontinued)

  • Mfr # E0046-5ML
  • Zoro # G8018637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E0046-5ML
Zoro #
G8018637
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 mL

Details

Item
3-Ethylpentane
Shelf Life
24 mo
Chemical Formula
C7H16
Chemical Container Type
Bottle
Molecular Weight
100.21
Chemical Container Material
Clear Glass
CAS Number
617-78-7
Chemical Grade
Reagent
Shipping Restrictions
UN3295, Hydrocarbons, Liquid, N.O.S., 3, Pg II

Description

3-Ethylpentane, CAS Number 617-78-7, Molecular Weight 100.21, Chemical Formula C7H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3295, Hydrocarbons, Liquid, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.