This item is Discontinued.

Spectrum 3-Ethylrhodanine, 25g E0174-25G

3-Ethylrhodanine, 25g (Discontinued)

  • Mfr # E0174-25G
  • Zoro # G7974010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0174-25G
Zoro #
G7974010
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
3-Ethylrhodanine
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C5H7NOS2
CAS Number
7648-01-3
Molecular Weight
161.24
Chemical Container Material
Clear Glass

Description

3-Ethylrhodanine, CAS Number 7648-01-3, Molecular Weight 161.24, Chemical Formula C5H7NOS2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.