This item is Discontinued.

Spectrum 3-Fluoro-L-Phenylalanine, 100mg F0272-100MG

3-Fluoro-L-Phenylalanine, 100mg (Discontinued)

  • Mfr # F0272-100MG
  • Zoro # G8060442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F0272-100MG
Zoro #
G8060442
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mg

Details

Item
3-Fluoro-L-Phenylalanine
Chemical Grade
Reagent
Chemical Formula
C9H10FNO2
Chemical Container Material
Clear Glass
Molecular Weight
183.18
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
19883-77-3

Description

3-Fluoro-L-Phenylalanine, CAS Number 19883-77-3, Molecular Weight 183.18, Chemical Formula C9H10FNO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.