This item is Discontinued.

Spectrum 3-Fluorocinnamic Acid, 25g F0264-25G

3-Fluorocinnamic Acid, 25g (Discontinued)

  • Mfr # F0264-25G
  • Zoro # G7901341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F0264-25G
Zoro #
G7901341
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
3-Fluorocinnamic Acid
CAS Number
458-46-8
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C9H7FO2
Chemical Container Material
Clear Glass
Molecular Weight
166.15

Description

3-Fluorocinnamic Acid, CAS Number 458-46-8, Molecular Weight 166.15, Chemical Formula C9H7FO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.