This item is Discontinued.

Spectrum 4, 6-Dihydroxypyrimidine, 250g D1821-250G

4, 6-Dihydroxypyrimidine, 250g (Discontinued)

  • Mfr # D1821-250G
  • Zoro # G8039512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1821-250G
Zoro #
G8039512
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
4,6-Dihydroxypyrimidine
Chemical Formula
C4H4N2O2
Chemical Grade
Reagent
CAS Number
1193-24-4
Molecular Weight
112.09
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

4,6-Dihydroxypyrimidine, CAS Number 1193-24-4, Molecular Weight 112.09, Chemical Formula C4H4N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.