This item is Discontinued.

Spectrum 5-Nitrovanillin, 10g H0728-10G

5-Nitrovanillin, 10g (Discontinued)

  • Mfr # H0728-10G
  • Zoro # G8134058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0728-10G
Zoro #
G8134058
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
5-Nitrovanillin
CAS Number
6635-20-7
Chemical Container Material
Clear Glass
Molecular Weight
197.15
Chemical Formula
C8H7NO5
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

5-Nitrovanillin, CAS Number 6635-20-7, Molecular Weight 197.15, Chemical Formula C8H7NO5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.