Shop All Chemicals Starting with A
Spectrum
Acacia, Spray-Dried Powder, NF, 2.5kg
Mfr # GU115-2.5KG13
Zoro # G8053847
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 2.5 kg
- Shelf Life 24 mo
- Chemical Container Type Drum
- Chemical Container Material Plastic
- CAS Number 9000-01-5
Product Information
- Brand Spectrum
- MFR # GU115-2.5KG13
- Zoro # G8053847
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 2.5 kg |
Details
Description
Acacia, Spray-Dried Powder, NF, CAS Number 9000-01-5, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Waterproof Turbidity Meter (1974-I)
- BRANSON Beaker Cover, (2) 600 Ml Beaker, For3/4Gal (100-032-518)
- CORNING PYREX Graduated Solution Carboy, 13.25 L (1596-13L)
- OVERTIME 18 in. 30A Male Power Cord Adapter for Connecting (OV367807)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- Spectrum Chemicals Starting with A