Shop All Chemicals Starting with A
Spectrum
Acenaphthene, 500g
Mfr # A0003-500G
Zoro # G8099782
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 154.21
- Chemical Grade Reagent
- Shelf Life 24 mo
- Chemical Container Size 500 g
- CAS Number 83-32-9
Product Information
- Brand Spectrum
- MFR # A0003-500G
- Zoro # G8099782
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Description
Acenaphthene, CAS Number 83-32-9, Molecular Weight F.W. 154.21, Chemical Formula C12H10, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Graduated Cylinder, 1000mL, Glass, Clear (KC20028W-1000)
- BARNSTEAD Diamond Cartridge Pack, Deionized Water (D50281)
- DIGI-SENSE Irreversible 4-Point Micro Horizon, PK 10 (08068-43)
- LAMOTTE Reagent System, Cl, 0 to 4 PPM, PK200 (R-3670)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- Spectrum Chemicals Starting with A