Acetaldehyde Dimethyl Acetal, 100mL
- Mfr # A2204-100ML
- Zoro # G8046917
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Technical
Concentration
100 %
Shipping Restrictions
UN2377, 1,1-Dimethoxyethane, 3, PG II
Chemical Formula
C4H10O2
Molecular Weight
90.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2204-100ML
- Zoro #
- G8046917
- UPC #
- -
- Country of Origin
- United States
- Item
- Acetaldehyde Dimethyl Acetal
- Chemical Grade
- Technical
- Concentration
- 100 %
- Shipping Restrictions
- UN2377, 1,1-Dimethoxyethane, 3, PG II
- Chemical Formula
- C4H10O2
- Molecular Weight
- 90.12
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 534-15-6
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 100 mL
Description
Acetaldehyde Dimethyl Acetal, Concentration 100 Percent, CAS Number 534-15-6, Molecular Weight 90.12, Chemical Formula C4H10O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 100 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2377, 1,1-Dimethoxyethane, 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.