Arginine, USP, 25g
- Mfr # A1334-25GM
- Zoro # G7942617
product price:Â
$
47.19
/ea
Key Features
Chemical Grade
USP
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
74-79-3
Chemical Container Type
Bottle
Molecular Weight
174.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1334-25GM
- Zoro #
- G7942617
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Arginine, USP
- Chemical Grade
- USP
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 74-79-3
- Chemical Container Type
- Bottle
- Molecular Weight
- 174.2
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C6H14N4O2
- Container Material
- Poly
Description
Arginine, USP, CAS Number 74-79-3, Molecular Weight 174.2, Chemical Formula C6H14N4O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.