Shop SPECTRUM
See all product information
Create Account
Acetaldehyde, Reagent, ACS, 100mL
- Mfr # A1002-100ML49
- Zoro # G7907958
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 mL
Chemical Formula
C2H4O
CAS Number
75-07-0
Molecular Weight
44.05
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1002-100ML49
- Zoro #
- G7907958
- UPC #
- -
- Country of Origin
- United States
- Item
- Acetaldehyde,Reagents
- Chemical Formula
- C2H4O
- CAS Number
- 75-07-0
- Molecular Weight
- 44.05
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN1089, Acetaldehyde, 3, PG I, Marine Pollutant
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 100 mL
Description
Acetaldehyde,Reagent, CAS Number 75-07-0, Molecular Weight F.W. 44.05, Chemical Formula C2H4O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1089, Acetaldehyde, 3, PG I, marine pollutant
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.