Heptane, Reagent, 20L
- Mfr # H1005-20LTMT56
- Zoro # G8049093
product price:Â
$
800.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Shelf Life
24 mo
Chemical Container Type
Drum
Chemical Grade
Lab
Shipping Restrictions
UN1206, Heptane, 3, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1005-20LTMT56
- Zoro #
- G8049093
- UPC #
- -
- Country of Origin
- United States
- Item
- Heptane
- Form
- Liquid
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
- Chemical Grade
- Lab
- Shipping Restrictions
- UN1206, Heptane, 3, PG II
- Chemical Container Material
- Metal
- Molecular Weight
- 100.2
- Chemical Formula
- C7H16
- CAS Number
- 142-82-5
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Heptane
- Container Material
- Metal
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 20
- Volume
- 20 L
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- H
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Heptane, Concentration Not Applicable, CAS Number 142-82-5, Molecular Weight 100.2, Chemical Formula C7H16, APHA Not Applicable, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1206, Heptane, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.