Shop SPECTRUM
See all product information
Create Account
Acetic Acid, 2.5L, PK4
- Mfr # A1009-2.5LTPVAB
- Zoro # G7910940
product price:Â
$
680.99
/pk of 4, $170.25/ea
Free Shipping & Returns
Key Features
CAS Number
64-19-7
Chemical Container Type
Bottle
Molecular Weight
60.05
Shelf Life
24 mo
Chemical Grade
FCC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1009-2.5LTPVAB
- Zoro #
- G7910940
- UPC #
- -
- Country of Origin
- United States
- Item
- Acetic Acid
- CAS Number
- 64-19-7
- Chemical Container Type
- Bottle
- Molecular Weight
- 60.05
- Shelf Life
- 24 mo
- Chemical Grade
- FCC
- Chemical Formula
- C2H4O2
- Shipping Restrictions
- UN2789, Acetic Acid, Glacial, 8 (3), PG II
- Chemical Container Material
- Coated Glass
- Container Type
- Bottle
- Application
- Food and Beverage
- Color
- Colorless
- Product Type
- Acetic Acid
- Form
- Liquid
- Features
- Hygroscopic
- Container Material
- Plastic
- Special Information
- Hygroscopic
- Volume
- 2.5 L
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- A
- Calibration Certificate
- No
- Chemical Properties
- Glacial
- Grade Certification
- Halal, Kosher
Description
Acetic Acid - Glacial, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 2.5 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.