Shop SPECTRUM
See all product information
Create Account
Ammonium Sulfate, Granular, FCC, 12kg
- Mfr # AM185-12KG18
- Zoro # G7941162
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
12 kg
Chemical Container Material
Plastic
Chemical Formula
(NH4)2SO4
Chemical Grade
FCC
CAS Number
7783-20-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AM185-12KG18
- Zoro #
- G7941162
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Sulfate
- Chemical Container Material
- Plastic
- Chemical Formula
- (NH4)2SO4
- Chemical Grade
- FCC
- CAS Number
- 7783-20-2
- Molecular Weight
- 132.14
- Shelf Life
- 36 mo
- Chemical Container Type
- Drum
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Ammonium Sulfate
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 12 kg
- Quantity
- 12
- REMOVE - Previous PI Node
- A
- Calibration Certificate
- No
- Grade Certification
- Halal, Kosher
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Ammonium Sulfate, Concentration Not Applicable, CAS Number 7783-20-2, Molecular Weight 132.14, Chemical Formula (NH4)2SO4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.