Shop SPECTRUM
See all product information
Create Account
Acetic Acid, glcl, Rgnt, ACS, 4x2.5L, Gls, PK4
- Mfr # A1010-2.5LTGL-CS4
- Zoro # G8067713
product price:Â
$
328.99
/pk of 4, $82.25/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Molecular Weight
60.05
Shelf Life
24 mo
Chemical Container Size
2.5 L
Chemical Container Material
Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1010-2.5LTGL-CS4
- Zoro #
- G8067713
- UPC #
- -
- Country of Origin
- United States
- Item
- Acetic Acid
- Chemical Grade
- ACS
- Molecular Weight
- 60.05
- Shelf Life
- 24 mo
- Chemical Container Material
- Clear Glass
- CAS Number
- 64-19-7
- Chemical Formula
- C2H4O2
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN2789, Acetic Acid, Glacial, 8 (3), PG II
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Acetic Acid
- Form
- Liquid
- Special Information
- Hygroscopic
- Container Material
- Glass
- Features
- Hygroscopic
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 L
- REMOVE - Previous PI Node
- A
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Chemical Properties
- Glacial
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 L
Description
Acetic Acid - Glacial, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.