Anisidine p, C7H9NO, 500g
- Mfr # A0487-500G
- Zoro # G8138483
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Molecular Weight
123.16
CAS Number
104-94-9
Chemical Container Type
Bottle
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0487-500G
- Zoro #
- G8138483
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Anisidine p
- Shelf Life
- 24 mo
- Molecular Weight
- 123.16
- CAS Number
- 104-94-9
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
- Shipping Restrictions
- UN243 Anisidines, 6. PG III
- Chemical Formula
- C7H9NO
Description
Anisidine p, CAS Number 104-94-9, Molecular Weight 123.16, Chemical Formula C7H9NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN243 Anisidines, 6. PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.