Shop SPECTRUM

Acetic Acid, glcl, Rgnt, ACS, 4x4L, PVC, PK4

  • Mfr # A1010-4LTPV-CS4
  • Zoro # G7929000

product price: 
$
566.99
/pk of 4, $141.75/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
64-19-7
Chemical Container Material
Coated Glass
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A1010-4LTPV-CS4
Zoro #
G7929000
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Acetic Acid
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
64-19-7
Chemical Container Material
Coated Glass
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Molecular Weight
60.05
Chemical Grade
ACS
Chemical Formula
C2H4O2
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Product Type
Acetic Acid
Special Information
Hygroscopic
Container Material
Plastic
Form
Liquid
Features
Hygroscopic
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
A
Volume
4 L
Quantity
1
Storage Temperature - Minimum
20 Degrees C
Chemical Properties
Glacial
Calibration Certificate
No
Wire Color
Colorless

Description

Acetic Acid, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, APHA Not Applicable, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Hygroscopic, Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.