Anhdrs Ctrc Acid, granular, USP, 12kg
- Mfr # CI133-12KG
- Zoro # G8076280
product price:Â
$
767.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
12 kg
Chemical Formula
C6H8O7
CAS Number
77-92-9
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
192.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CI133-12KG
- Zoro #
- G8076280
- UPC #
- -
- Country of Origin
- United States
- Item
- Citric Acid
- Chemical Formula
- C6H8O7
- CAS Number
- 77-92-9
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 192.12
- Chemical Container Material
- Plastic
- Chemical Grade
- USP
- Chemical Container Type
- Drum
- Shelf Life
- 36 mo
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Citric Acid
- Container Material
- Plastic
- Form
- Powder
- Quantity
- 12
- Volume
- 12 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- A
- Calibration Certificate
- No
- Chemical Properties
- Anhydrous
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Citric Acid, Concentration Not Applicable, CAS Number 77-92-9, Molecular Weight 192.12, Chemical Formula C6H8O7, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.