Shop All Chemicals Starting with A
Spectrum
Acetonitrile, 25mL
Mfr # A0060-25ML
Zoro # G8115307
$28.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 41.05
- Chemical Container Size 25 mL
- Chemical Container Material Clear Glass
- Shipping Restrictions UN1648, Acetonitrile, 3, PG II
- Shelf Life 24 mo
Product Information
- Brand Spectrum
- MFR # A0060-25ML
- Zoro # G8115307
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 mL |
Details
Description
Acetonitrile, CAS Number 75-05-8, Molecular Weight 41.05, Chemical Formula CH3CN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1648, Acetonitrile, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Sodium Chloride, 500 G (S23020-500.0)
- RPI Amoxicillin, Trihydrate, 10g (A40020-10.0)
- KIMBLE CHASE Buret, Glass, 25 mL, Class A (17027F-25)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (116152C)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- Spectrum Chemicals Starting with A