Shop All Chemicals Starting with A
Spectrum
Acetonitrile, 500ml
Mfr # A0793-500ML
Zoro # G8190837
Free Shipping & Returns
$191.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN1648, Acetonitrile, 3, PG II
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Chemical Container Size 500 mL
- CAS Number 75-05-8
Product Information
- Brand Spectrum
- MFR # A0793-500ML
- Zoro # G8190837
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 mL |
Details
Description
Acetonitrile, CAS Number 75-05-8, Molecular Weight 41.05, Chemical Formula CH3CN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1648, Acetonitrile, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 16 oz Clear Glass Carafe/Decanter Round Bottle- 38-405 Neck Finish (093895)
- WHEATON Glass Bottle, 4 oz, PK24 (W216929)
- UNITED SCIENTIFIC Porcelain Evaporating Dish, Flat Fo, PK 6 (JEF035)
- STUART Stirring Hot Plate, Digital, Square, 120V (04806-36)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- Spectrum Chemicals Starting with A