Acetonitrile, Reagent, ACS, 100mL
- Mfr # A1030-100ML49
- Zoro # G7990661
product price:Â
$
58.89
/ea
Key Features
Form
Liquid
CAS Number
75-05-8
Chemical Grade
ACS
Shipping Restrictions
UN1648, Acetonitrile, 3, PG II
Molecular Weight
41
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1030-100ML49
- Zoro #
- G7990661
- UPC #
- -
- Country of Origin
- United States
- Item
- Acetonitrile
- Form
- Liquid
- CAS Number
- 75-05-8
- Chemical Grade
- ACS
- Shipping Restrictions
- UN1648, Acetonitrile, 3, PG II
- Molecular Weight
- 41
- Chemical Container Type
- Bottle
- Chemical Formula
- CH3CN
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Acetonitrile
- Container Material
- Amber Glass
- REMOVE - Previous PI Node
- A
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 100
- Volume
- 100 mL
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 mL
Description
Acetonitrile, Concentration Not Applicable, CAS Number 75-05-8, Molecular Weight 41, Chemical Formula CH3CN, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1648, Acetonitrile, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.