Shop SPECTRUM
See all product information
Create Account
Heptane, Reagent, 1L
- Mfr # H1005-1LT52
- Zoro # G7958148
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Formula
C7H16
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1005-1LT52
- Zoro #
- G7958148
- UPC #
- -
- Country of Origin
- United States
- Item
- Heptane
- Form
- Liquid
- Chemical Formula
- C7H16
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- CAS Number
- 142-82-5
- Shipping Restrictions
- UN1206, Heptane, 3, PG II
- Molecular Weight
- 100.2
- Chemical Grade
- Lab
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Heptane
- Container Material
- Amber Glass
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- H
- Volume
- 1 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
Heptane, Concentration Not Applicable, CAS Number 142-82-5, Molecular Weight 100.2, Chemical Formula C7H16, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1206, Heptane, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.