Zoro Homepage
This item is Discontinued.
Spectrum Acid Red 27, 25g A0583-25G

Acid Red 27, 25g (Discontinued)

  • Mfr # A0583-25G
  • Zoro # G8210041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0583-25G
Zoro #
G8210041
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Acid Red 27
Chemical Container Material
Clear Glass
Chemical Formula
C20H11N2Na3O10S3
CAS Number
915-67-3
Chemical Container Type
Bottle
Molecular Weight
F.W. 604.46
Shelf Life
24 mo
Chemical Grade
Reagent

Description

Acid Red 27, CAS Number 915-67-3, Molecular Weight F.W. 604.46, Chemical Formula C20H11N2Na3O10S3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.