Shop SPECTRUM
See all product information
Create Account
Adenine Hydrochloride, 100g, Amber Glass
- Mfr # A3192-100GM
- Zoro # G8009893
product price:
$
765.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
CAS Number
2922-28-3
Chemical Container Size
100 g
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A3192-100GM
- Zoro #
- G8009893
- UPC #
- -
- Country of Origin
- United States
- Item
- Adenine Hydrochloride
- Chemical Grade
- Reagent
- CAS Number
- 2922-28-3
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Concentration
- 100 %
- Molecular Weight
- 171.59
- Chemical Formula
- C5H5N5¿HCl
- Shelf Life
- 24 mo
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 100 g
Description
Adenine Hydrochloride, Concentration 100 Percent, CAS Number 2922-28-3, Molecular Weight 171.59, Chemical Formula C5H5N5¿HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.