Shop All Chemicals Starting with A
Spectrum
Adipoyl Chloride, 100g
Mfr # A0169-100G
Zoro # G8146262
Free Shipping & Returns
$203.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Chemical Container Size 100 g
- Shipping Restrictions UN3265, Corrosive liquid, Acidic, Organic, N.O.S., 8, PG II
- Molecular Weight F.W. 183.03
Product Information
- Brand Spectrum
- MFR # A0169-100G
- Zoro # G8146262
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 100 g |
Details
Description
Adipoyl Chloride, CAS Number 111-50-2, Molecular Weight F.W. 183.03, Chemical Formula C6H8Cl2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC PH 4.00, Calibration Solution, 1 L (BU5004-Q)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120086)
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTMBSL-RG-CF-RC-BLU)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- Spectrum Chemicals Starting with A