Shop All Chemicals Starting with A
Spectrum
Adipoyl Chloride, 500g
Mfr # A0169-500G
Zoro # G8103529
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Shipping Restrictions UN3265, Corrosive liquid, Acidic, Organic, N.O.S., 8, PG II
- CAS Number 111-50-2
- Chemical Grade Reagent
- Chemical Container Size 500 g
Product Information
- Brand Spectrum
- MFR # A0169-500G
- Zoro # G8103529
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Description
Adipoyl Chloride, CAS Number 111-50-2, Molecular Weight F.W. 183.03, Chemical Formula C6H8Cl2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT CELLTREAT® PES Syringe Filter, 0.22µm, 30mm, Sterile, 30/Case (229747)
- RESINTECH 25 Micron, 3 in O.D., Carbon/KDF 85 Cartridge (AF-10-2210)
- EZRED ANTI FREEZE HYDROMETER (EZ102)
- SCIENSCOPE MZ7A Zoom Lens (0.7x-4.5x) (MZ7A-ZOOM)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- Spectrum Chemicals Starting with A