Shop SPECTRUM
See all product information
Create Account
Albmn, Bvn Srm, FrctnV, HtShk Islt, Btc, 100g
- Mfr # A3611-100GM
- Zoro # G8061903
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Grade
Purified
Chemical Container Material
Plastic
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A3611-100GM
- Zoro #
- G8061903
- UPC #
- -
- Country of Origin
- United States
- Item
- Albumin, Bovine Serum, Fraction V, Heat-Shock Isolation, Biotech Grade
- Chemical Container Type
- Bottle
- Chemical Grade
- Purified
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 9048-46-8
- Container Material
- Poly
- Chemical Formula
- C8H21NOSi2
Dimensions
- Chemical Container Size
- 100 g
Description
Albumin, Bovine Serum, Fraction V, Heat-Shock Isolation, Biotech Grade, CAS Number 9048-46-8, Chemical Formula C8H21NOSi2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.