Ammnm Hydroxide, Rgnt, ACS, 2.5L, PK6
- Mfr # A1195-2.5LTPV-CS6
- Zoro # G8037747
product price:Â
$
435.99
/pk of 6, $72.67/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Coated Glass
Chemical Formula
NH4OH
Chemical Grade
ACS
Chemical Container Size
2.5 L
Molecular Weight
17.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1195-2.5LTPV-CS6
- Zoro #
- G8037747
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Hydroxide
- Chemical Container Material
- Coated Glass
- Chemical Formula
- NH4OH
- Chemical Grade
- ACS
- Molecular Weight
- 17.03
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN2672, Ammonia, Solution, 8, PG III
- CAS Number
- 1336-21-6
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Ammonium Hydroxide
- Form
- Liquid
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- A
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 L
- Storage Temperature
- Maximum of 26 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 L
Description
Ammonium Hydroxide, Concentration Not Applicable, CAS Number 1336-21-6, Molecular Weight 17.03, Chemical Formula NH4OH, APHA Not Applicable, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 L, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2672, Ammonia, Solution, 8, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.