Shop SPECTRUM

Alcohol, 190 Prf, USP, 4L, Gls

  • Mfr # ET108-4LTGL
  • Zoro # G8095442

product price: 
$
445.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C2H5OH
Shipping Restrictions
UN1170, Ethanol, 3, PG II
Molecular Weight
46.07
Chemical Container Type
Bottle
Special Information
Light Sensitive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ET108-4LTGL
Zoro #
G8095442
UPC #
-
Country of Origin
United States
Item
Ethanol
Chemical Formula
C2H5OH
Shipping Restrictions
UN1170, Ethanol, 3, PG II
Molecular Weight
46.07
Chemical Container Type
Bottle
Special Information
Light Sensitive
Chemical Container Material
Amber Glass
Concentration
190 Proof
Chemical Grade
USP
Shelf Life
36 mo
CAS Number
64-17-5
Application
Analytical Testing Labs
Color
Colorless
Container Type
Bottle
Product Type
Ethanol
Container Material
Glass
Features
Light Sensitive
Form
Liquid
Quantity
1
Volume
4 L
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
A
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Ethanol, Concentration 190 Proof, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 4 L, Chemical Family Type Alcohol, Shelf Life 36 mo, Shipping Restrictions UN1170, Ethanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.