Shop SPECTRUM

Ammnm Prxydislft, Crstl, Rgnt, ACS, 50kg

  • Mfr # A1225-50KGBL
  • Zoro # G8017541

product price: 
$
1,652.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
50 kg
Special Information
Moisture Sensitive
Chemical Formula
(NH4)2S2O8
Chemical Container Type
Drum
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A1225-50KGBL
Zoro #
G8017541
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
50 kg

Details

Item
Ammonium Peroxydisulfate
Special Information
Moisture Sensitive
Chemical Formula
(NH4)2S2O8
Chemical Container Type
Drum
Shelf Life
24 mo
Molecular Weight
228.19
Chemical Grade
ACS
CAS Number
7727-54-0
Chemical Container Material
Fiberboard
Shipping Restrictions
UN1444, Ammonium Persulfate, 5.1, PG III
Application
Analytical Testing Labs
Color
Colorless
Container Type
Drum
Product Type
Ammonium Peroxydisulfate
Container Material
Fiberboard
Form
Powder
Features
Moisture Sensitive
Quantity
50
Volume
50 kg
REMOVE - Previous PI Node
A
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Description

Ammonium Peroxydisulfate, Concentration Not Applicable, CAS Number 7727-54-0, Molecular Weight 228.19, Chemical Formula (NH4)2S2O8, APHA Not Applicable, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 50 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1444, Ammonium Persulfate, 5.1, PG III, Standards Not Applicable, Special Information Moisture Sensitive

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.