Shop All Chemicals Starting with A
Spectrum
Allitol, 100mg
Mfr # A1982-100MG
Zoro # G8114263
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Size 100 mg
- Chemical Formula C6H14O6
- Chemical Container Type Bottle
- Shelf Life 24 mo
Product Information
- Brand Spectrum
- MFR # A1982-100MG
- Zoro # G8114263
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 100 mg |
Details
Description
Allitol, CAS Number 488-44-8, Molecular Weight F.W. 182.17, Chemical Formula C6H14O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Sdm Bisulfite, Grnlr, Rgnt, ACS, 500g (S1173-500GM)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-00216G)
- AMSCOPE 4X Plan Achromatic Compound Microscope Objective Lens (PA4X-V300)
- QORPAK Bottle, 8 oz, PK84 (GLA-00831)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- Spectrum Chemicals Starting with A