Shop All Chemicals Starting with A
Spectrum
Allopurinol, 250g
Mfr # A0907-250G
Zoro # G8246283
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C5H4N4O
- Molecular Weight F.W. 136.11
- Chemical Container Type Bottle
- Chemical Grade Reagent
- Shelf Life 24 mo
Product Information
- Brand Spectrum
- MFR # A0907-250G
- Zoro # G8246283
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 250 g |
Details
Description
Allopurinol, CAS Number 315-30-0, Molecular Weight F.W. 136.11, Chemical Formula C5H4N4O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE PRODUCTS OF AMERICA DEOXIT CLEANER- 2 ML SMALL SQUEEZE TUBE (IPA8030)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2601)
- QORPAK Bottle Cleaned, 250mL, 45-400, PK48 (PLC-06837)
- UNITED SCIENTIFIC Soft-Grip Spatula, 4 (SSSG04)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- Spectrum Chemicals Starting with A