Allyl Cyclohexyl Propionate, 100mL
- Mfr # A2315-100ML
- Zoro # G7940919
product price:Â
$
450.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Size
100 mL
Concentration
100 %
Chemical Formula
C12H20O2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2315-100ML
- Zoro #
- G7940919
- UPC #
- -
- Country of Origin
- United States
- Item
- Allyl Cyclohexyl Propionate
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Concentration
- 100 %
- Chemical Formula
- C12H20O2
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Molecular Weight
- 196.29
- CAS Number
- 2705-87-5
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 100 mL
Description
Allyl Cyclohexyl Propionate, Concentration 100 Percent, CAS Number 2705-87-5, Molecular Weight 196.29, Chemical Formula C12H20O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.