This item is Discontinued.

Spectrum Allylcyclohexanone, 25g A2230-25G

Allylcyclohexanone, 25g (Discontinued)

  • Mfr # A2230-25G
  • Zoro # G8258630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2230-25G
Zoro #
G8258630
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Allylcyclohexanone
Chemical Formula
C9H14O
Shelf Life
24 mo
CAS Number
94-66-6
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
F.W. 138.21
Chemical Container Material
Clear Glass

Description

2-Allylcyclohexanone, CAS Number 94-66-6, Molecular Weight F.W. 138.21, Chemical Formula C9H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.