Shop SPECTRUM
See all product information
Create Account
Aluminum Hydroxide, 500g
- Mfr # A1093-500GM10
- Zoro # G7908253
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Shelf Life
24 mo
Molecular Weight
78
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1093-500GM10
- Zoro #
- G7908253
- UPC #
- -
- Country of Origin
- United States
- Item
- Aluminum Hydroxide
- Shelf Life
- 24 mo
- Molecular Weight
- 78
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Formula
- Al(OH)3
- Chemical Grade
- Lab
- CAS Number
- 21645-51-2
- Container Type
- Bottle
- Application
- Commercial
- Color
- Colorless
- Product Type
- Aluminum Hydroxide
- Container Material
- Plastic
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 g
- REMOVE - Previous PI Node
- A
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Aluminum Hydroxide, Concentration Not Applicable, CAS Number 21645-51-2, Molecular Weight 78, Chemical Formula Al(OH)3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.