Shop SPECTRUM
See all product information
Create Account
Ammonium Acetate, Crstl, Rgnt, ACS, 2.5, PK4
- Mfr # A1120-2.5KG-CS4
- Zoro # G8087989
product price:Â
$
1,118.99
/pk of 4, $279.75/ea
Free Shipping & Returns
Key Features
CAS Number
631-61-8
Molecular Weight
77.08
Chemical Container Type
Bottle
Chemical Grade
ACS
Chemical Formula
C2H7NO2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1120-2.5KG-CS4
- Zoro #
- G8087989
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Acetate
- CAS Number
- 631-61-8
- Molecular Weight
- 77.08
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Chemical Formula
- C2H7NO2
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Ammonium Acetate
- Container Material
- Plastic
- Form
- Powder
- Features
- Deliquescent
- Special Information
- Deliquescent
- Volume
- 2.5 kg
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- A
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Ammonium Acetate, Concentration Not Applicable, CAS Number 631-61-8, Molecular Weight 77.08, Chemical Formula C2H7NO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.