Shop SPECTRUM
See all product information
Create Account
Amino-1-Phenylbutane, CAS 22374-89-6
- Mfr # A1472-100ML
- Zoro # G7910189
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Concentration
100 %
CAS Number
22374-89-6
Chemical Container Type
Bottle
Molecular Weight
149.24
Chemical Formula
C10H15N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1472-100ML
- Zoro #
- G7910189
- UPC #
- -
- Country of Origin
- United States
- Item
- 3-Amino-1-Phenylbutane
- Concentration
- 100 %
- CAS Number
- 22374-89-6
- Chemical Container Type
- Bottle
- Molecular Weight
- 149.24
- Chemical Formula
- C10H15N
- Shipping Restrictions
- UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG II
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 100 mL
Description
3-Amino-1-Phenylbutane, Concentration 100 Percent, CAS Number 22374-89-6, Molecular Weight 149.24, Chemical Formula C10H15N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.